Menu Search
HAMMOND MANUFACTURING #PJU12106HF

Enclosure, Junction Box; Polyester; HxWxD: 12.05 x 10.27 x 6.13 in.

SKU # 62398002007 Manufacturer Series: PJU
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Height: 12.05 in. (306mm)
Width: 10.27 in. (260.8mm)
Depth: 6.13 in. (155.7mm)
Mounting: Flange Mount

HMN PJU12106HF 12X10X6-SLD-HC-ENCL

Additional Info: Additional Ratings: IEC 60529, IP66