Menu Search
HAMMOND MANUFACTURING #PJ12106LW

Enclosure, Junction Box; Polyester; HxWxD: 12.13 x 10.26 x 6.13 in.

SKU # 62398041586 Manufacturer Series: PJ
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge
Cover Latching: Snap Latch
Cover Type: Window
Height: 12.13 in. (308.1mm)
Width: 10.26 in. (260.6mm)
Depth: 6.13 in. (155.7mm)
Mounting: External Feet
Optional Panel: 14R1109

Additional Info: Additional Ratings: IEC 60529, IP66