You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #PJ12106RH

Enclosure, Junction Box; Polyester; HxWxD: 12.13 x 10.26 x 6.13 in.

SKU # 62398041606 Manufacturer Series: PJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Mounting: Raised Hinge
Height: 12.13 in. (308.1mm)
Width: 10.26 in. (260.6mm)
Depth: 6.13 in. (155.7mm)
Optional Panel: 14R1109

HMN PJ12106RH 12.13X10.26X6.13-ENC

Additional Info: Additional Ratings: IEC 60529, IP66