Menu Search
HAMMOND MANUFACTURING #PJU14126

Enclosure, Junction Box; Polyester; HxWxD: 14.05 x 12.27 x 6.13 in.

SKU # 62398002142 Manufacturer Series: PJU
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Height: 14.05 in. (356.8mm)
Width: 12.27 in. (311.6mm)
Depth: 6.13 in. (155.7mm)

HMN PJU14126 14X12X6IN-SLD-SC-CVR

Additional Info: Additional Ratings: IEC 60529, IP66