Menu Search
HAMMOND MANUFACTURING #PJU14126CCH

Enclosure, Junction Box; Polyester; HxWxD: 14.05 x 12.27 x 6.13 in.

SKU # 62398002146 Manufacturer Series: PJU
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Cover Type: Clear
Height: 14.05 in. (356.8mm)
Width: 12.27 in. (311.6mm)
Depth: 6.13 in. (155.7mm)
Mounting: External Feet
Optional Panel: 14R1311

HMN PJU14126CCH 14X12X6IN-CLR-HC

Additional Info: Additional Ratings: IEC 60529, IP66