The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #PJ14126LW

Enclosure, Junction Box; Polyester; HxWxD: 14.13 x 12.26 x 6.13 in.

SKU # 62398041587 Manufacturer Series: PJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge
Cover Latching: Snap Latch
Cover Type: Window
Height: 14.13 in. (358.9mm)
Width: 12.26 in. (311.4mm)
Depth: 6.13 in. (155.7mm)
Mounting: External Feet
Optional Panel: 14R1311

Additional Info: Additional Ratings: IEC 60529, IP66