The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
HAMMOND MANUFACTURING #PJ14126R

Enclosure, Junction Box; Polyester; HxWxD: 14.13 x 12.26 x 6.13 in.

SKU # 62398041597 Manufacturer Series: PJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Raised Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 14.13 in. (358.9mm)
Width: 12.26 in. (311.4mm)
Depth: 6.13 in. (155.7mm)
Mounting: External Feet
Optional Panel: Panel Included

HMN PJ14126R 14.13X12.26X6.13-ENCL

Additional Info: Additional Ratings: IEC 60529, IP66