Menu Search
HAMMOND MANUFACTURING #PJU16148CCHF

Enclosure, Junction Box; Polyester; HxWxD: 16.05 x 14.27 x 8.13 in.

SKU # 62398002065 Manufacturer Series: PJU
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Cover Type: Clear
Height: 16.05 in. (407.6mm)
Width: 14.27 in. (362.4mm)
Depth: 8.13 in. (206.5mm)
Mounting: Flange Mount
Optional Panel: 14R1513

Additional Info: Additional Ratings: IEC 60529, IP66