Menu Search
HAMMOND MANUFACTURING #PJU16148HF

Enclosure, Junction Box; Polyester; HxWxD: 16.05 x 14.27 x 8.13 in.

SKU # 62398002064 Manufacturer Series: PJU
RoHS Compliant
Height: 16.05 in. (407.6mm)
Width: 14.27 in. (362.4mm)
Depth: 8.13 in. (206.5mm)
Mounting: Flange Mount

HMN PJU16148HF 16X14X8IN-SLD-HC

Additional Info: Additional Ratings: IEC 60529, IP66