Menu Search
HAMMOND MANUFACTURING #PJ16148RTW

Enclosure, Junction Box; Polyester; HxWxD: 16.28 x 14.4 x 8.13 in.

SKU # 62398070353 Manufacturer Series: PJ
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Twist Latch
Cover Type: Window
Height: 16.28 in. (413.5mm)
Width: 14.4 in. (365.7mm)
Depth: 8.13 in. (206.5mm)
Mounting: External Feet
Optional Panel: 14R1513

Additional Info: Additional Ratings: IEC 60529, IP66