You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PJU181610H

Enclosure, Junction Box; Polyester; HxWxD: 18.3 x 16.52 x 10.13 in.

SKU # 62398002189 Manufacturer Series: PJU
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Cover Type: Solid
Height: 18.3 in. (464.8mm)
Width: 16.52 in. (419.6mm)
Depth: 10.13 in. (257.3mm)
Mounting: External Feet

Additional Info: Additional Ratings: IEC 60529, IP66