Menu Search
HAMMOND MANUFACTURING #PJ18168H

Enclosure, Junction Box; Polyester; HxWxD: 18.4 x 16.4 x 8.13 in.

SKU # 62398095096 Manufacturer Series: PJ
RoHS Compliant
Height: 18.4 in. (467.3mm)
Width: 16.4 in. (416.5mm)
Depth: 8.13 in. (206.5mm)
Optional Panel: P1868

HMN PJ18168H 19X17X8-1/8-RT-ENCL

Additional Info: Additional Ratings: IEC 60529, IP66