Menu Search
HAMMOND MANUFACTURING #PJ20168RH

Enclosure, Junction Box; Polyester; HxWxD: 20 x 16 x 8.13 in.

SKU # 62398041611 Manufacturer Series: PJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Mounting: Raised Hinge
Height: 20 in. (508mm)
Width: 16 in. (406.4mm)
Depth: 8.13 in. (206.5mm)
Optional Panel: P2068

HMN PJ20168RH 20X16X8.13-ENCL

Additional Info: Additional Ratings: IEC 60529, IP66