Menu Search
HAMMOND MANUFACTURING #PJ302410RTW

Enclosure, Junction Box; Polyester; HxWxD: 30 x 24 x 10.13 in.

SKU # 62398070361 Manufacturer Series: PJ
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Twist Latch
Cover Type: Window
Height: 30 in. (762mm)
Width: 24 in. (609.6mm)
Depth: 10.13 in. (257.3mm)
Mounting: External Feet
Optional Panel: 18P2721

Additional Info: Additional Ratings: IEC 60529, IP66