Menu Search
HAMMOND MANUFACTURING #PJU664CCL

Enclosure, Junction Box; Polyester; HxWxD: 6.05 x 6.27 x 4.13 in.

SKU # 62398002164 Manufacturer Series: PJU
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Snap Latch
Cover Type: Solid
Height: 6.05 in. (153.6mm)
Width: 6.27 in. (159.2mm)
Depth: 4.13 in. (104.9mm)
Mounting: External Feet
Optional Panel: 14R0505

Additional Info: Additional Ratings: IEC 60529, IP66