You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PJU664CCLF

Enclosure, Junction Box; Polyester; HxWxD: 6.05 x 6.27 x 4.13 in.

SKU # 62398002056 Manufacturer Series: PJU
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Snap Latch
Cover Type: Clear
Height: 6.05 in. (153.6mm)
Width: 6.27 in. (159.2mm)
Depth: 4.13 in. (104.9mm)
Mounting: Flange Mount
Optional Panel: 14R0505

Additional Info: Additional Ratings: IEC 60529, IP66