Menu Search
HAMMOND MANUFACTURING #PJ664RH

Enclosure, Junction Box; Polyester; HxWxD: 6.1 x 6.1 x 4.18 in.

SKU # 62398041602 Manufacturer Series: PJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Mounting: Raised Hinge
Height: 6.1 in. (154.9mm)
Width: 6.1 in. (154.9mm)
Depth: 4.18 in. (106.1mm)
Optional Panel: 14R0505

HMN PJ664RH 6.1X6.1X4.18-ENCL

Additional Info: Additional Ratings: IEC 60529, IP66