Menu Search
HAMMOND MANUFACTURING #PJ664RT

Enclosure, Junction Box; Polyester; HxWxD: 6.1 x 6.1 x 4.18 in.

SKU # 62398037032 Manufacturer Series: PJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Twist Latch
Cover Type: Solid
Height: 6.1 in. (154.9mm)
Width: 6.1 in. (154.9mm)
Depth: 4.18 in. (106.1mm)
Mounting: External Feet
Optional Panel: 14R0505

Additional Info: Additional Ratings: IEC 60529, IP66