Menu Search
HAMMOND MANUFACTURING #PJ864LW

Enclosure, Junction Box; Polyester; HxWxD: 8 x 6.12 x 4.13 in.

SKU # 62398041583 Manufacturer Series: PJ
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge
Cover Latching: Snap Latch
Cover Type: Window
Height: 8 in. (203.2mm)
Width: 6.12 in. (155.4mm)
Depth: 4.13 in. (104.9mm)
Mounting: External Feet
Optional Panel: 14R0705

Additional Info: Additional Ratings: IEC 60529, IP66