Menu Search
HAMMOND MANUFACTURING #1414N4SSK

Enclosure, Junction Box; Stainless Steel; HxWxD: 12 x 10 x 5 in.

SKU # 62398029526 Manufacturer Series: 1414 N4 SS
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Cover Mounting: Lift Off
Cover Latching: Clamps
Cover Type: Solid
Height: 12 in. (304.8mm)
Width: 10 in. (254mm)
Depth: 5 in. (127mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66