Menu Search
HAMMOND MANUFACTURING #EJ12126S16

Eclipse Enclosure, Junction Box; Stainless Steel; HxWxD: 12 x 12 x 6 in.

SKU # 62398005012 Manufacturer Series: Junior Series
RoHS Compliant
View more versions of this product
Width: 12 in. (304.8mm)
Height: 12 in. (304.8mm)
Depth: 6 in. (152.4mm)
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66