Menu Search
HAMMOND MANUFACTURING #1414N4PHSSO10

Enclosure, Junction Box; Stainless Steel; HxWxD: 16 x 14 x 10 in.

SKU # 62398035580 Manufacturer Series: 1414 N4 PH SS
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 16 in. (406.4mm)
Width: 14 in. (355.6mm)
Depth: 10 in. (254mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66