Menu Search
HAMMOND MANUFACTURING #EJ643SS

Eclipse Enclosure, Junction Box; Stainless Steel; HxWxD: 6 x 4 x 3 in.

SKU # 62398017339 Manufacturer Series: Junior Series
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 6 in. (152.4mm)
Width: 4 in. (101.6mm)
Depth: 3 in. (76.2mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66