Menu Search
HAMMOND MANUFACTURING #EJ664SS

Eclipse Enclosure, Junction Box; Stainless Steel; HxWxD: 6 x 6 x 4 in.

SKU # 62398019052 Manufacturer Series: Junior Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
NEMA: 3R, 4, 4X, 12 and 13
Material: Stainless Steel
Finish: Smooth Brushed, Inner Panel: Unpainted
Material Thickness: 16 Gauge
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Height: 6 in. (152.4mm)
Width: 6 in. (152.4mm)
Depth: 4 in. (101.6mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66