The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
HAMMOND MANUFACTURING #1414N4PHS16M6

Enclosure, Junction Box; Stainless Steel; HxWxD: 14 x 12 x 6 in.

SKU # 62398019174 Manufacturer Series: 1414 N4 PH SS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 14 in. (355.6mm)
Width: 12 in. (304.8mm)
Type: Junction Box Enclosure
Material: 316 Stainless Steel
Finish: Brushed
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Depth: 6 in. (152.4mm)
Mounting: Brackets
NEMA: 3R, 4, 4X, 12, 13
Material Thickness: 14 Gauge

Additional Info: Additional Ratings: IEC 60529, IP66