Menu Search
HAMMOND MANUFACTURING #1414PHJ6LP

Enclosure, Junction Box; Steel; HxWxD: 10 x 10 x 6 in.

SKU # 62398035040 Manufacturer Series: 1414 PH
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 or 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Clear
Height: 10 in. (254mm)
Width: 10 in. (254mm)
Depth: 6 in. (152.4mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54