Menu Search
HAMMOND MANUFACTURING #1438O

Enclosure, Junction Box; Steel; HxWxD: 11.75 x 8.5 x 4.75 in.

SKU # 62398041340 Manufacturer Series: 1438
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 11.75 in. (298.4mm)
Width: 8.5 in. (215.9mm)
Depth: 4.75 in. (120.6mm)
Mounting: Brackets

HMN 1438O X-DEEP-SCR-CVR-PB-ENCL

Additional Info: Additional Ratings: IEC 60529, IP54