Menu Search
HAMMOND MANUFACTURING #1414SCK

Enclosure, Junction Box; Steel; HxWxD: 12 x 10 x 5 in.

SKU # 62398035700 Manufacturer Series: 1414 SC
RoHS Compliant
Type: Junction Box
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 or 16 Gauge
Cover Mounting: Lift Off
Height: 12 in. (304.8mm)
Width: 10 in. (254mm)
Depth: 5 in. (127mm)
Mounting: Bracket