Menu Search
HAMMOND MANUFACTURING #EJ1264

Eclipse Enclosure, Junction Box; Steel; HxWxD: 12 x 6 x 4 in.

SKU # 62398035776 Manufacturer Series: Junior Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
NEMA: 3R, 4, 12, 13
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Continuous Hinge
Height: 12 in. (304.8mm)
Width: 6 in. (152.4mm)
Depth: 4 in. (101.6mm)
Mounting: Bracket

Additional Info: Panel Size: 10.75 in. H x 4.88 in. W