Menu Search
HAMMOND MANUFACTURING #1414M8

Enclosure, Junction Box; Steel; HxWxD: 14 x 12 x 8 in.

SKU # 62398034270 Manufacturer Series: 1414
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 or 16 Gauge
Cover Mounting: Lift Off
Cover Latching: Clamps
Cover Type: Solid
Height: 14 in. (355.6mm)
Width: 12 in. (304.8mm)
Depth: 8 in. (203.2mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54