Menu Search
HAMMOND MANUFACTURING #1414PHN6LP

Enclosure, Junction Box; Steel; HxWxD: 16 x 10 x 6 in.

SKU # 62398035280 Manufacturer Series: 1414 PH
RoHS Compliant
Type: Junction Box
NEMA: 12
Material: Mild Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 16 in. (406.4mm)
Width: 10 in. (254mm)
Depth: 6 in. (152.4mm)
Mounting: Brackets
Optional Panel: Panel Included