Menu Search
HAMMOND MANUFACTURING #1414C

Enclosure, Junction Box; Steel; HxWxD: 6 x 4 x 3 in.

SKU # 62398034200 Manufacturer Series: 1414
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 or 16 Gauge
Cover Mounting: Lift Off
Cover Latching: Clamps
Cover Type: Solid
Height: 6 in. (152.4mm)
Width: 4 in. (101.6mm)
Depth: 3 in. (76.2mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54