Menu Search
HAMMOND MANUFACTURING #1414PHRGLP

Enclosure, Junction Box; Steel; HxWxD: 6 x 8 x 3.5 in.

SKU # 62398079651 Manufacturer Series: 1414 PH
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 or 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Clear
Height: 6 in. (152.4mm)
Width: 8 in. (203.2mm)
Depth: 3.5 in. (88.9mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54