Menu Search
HAMMOND MANUFACTURING #1438H

Enclosure, Junction Box; Steel; HxWxD: 9.5 x 6.25 x 4.75 in.

SKU # 62398041320 Manufacturer Series: 1438
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 9.5 in. (241.3mm)
Width: 6.25 in. (158.7mm)
Depth: 4.75 in. (120.6mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54