You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1414N4PHCLP

Enclosure, Junction Box; Steel; HxWxD: 6 x 4 x 3 in.

SKU # 62398034530 Manufacturer Series: 1414 N4 PH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 4 in. (101.6mm)
Height: 6 in. (152.4mm)
Type: Junction Box Enclosure
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Depth: 3 in. (76.2mm)
Mounting: Brackets
NEMA: 3R, 4, 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 or 16 Gauge

Additional Info: Additional Ratings: IEC 60529, IP66