Menu Search
HAMMOND MANUFACTURING #1414N4PHO10LP

Enclosure, Junction Box; Steel; HxWxD: 16 x 14 x 10 in.

SKU # 62398034730 Manufacturer Series: 1414 N4 PH
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 14 in. (355.6mm)
Height: 16 in. (406.4mm)
Type: Junction Box Enclosure
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Depth: 10 in. (254mm)
Mounting: Brackets
NEMA: 3R, 4, 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 or 16 Gauge

Additional Info: Additional Ratings: IEC 60529, IP66