Menu Search
HAMMOND MANUFACTURING #1436C

Enclosure, Junction Box; Steel; HxWxD: 8 x 3.25 x 2.75 in.

SKU # 62398040730 Manufacturer Series: 1436
RoHS Compliant
View more versions of this product
Width: 3.25 in. (82.5mm)
Height: 8 in. (203.2mm)
Depth: 2.75 in. (69.8mm)
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54