Menu Search
HAMMOND MANUFACTURING #1591DBK

Enclosure, Multi Purpose; ABS; HxWxD: 5.9 x 3.2 x 1.8 in.

SKU # 62398054750 Manufacturer Series: 1591
RoHS Compliant
Type: Multi Purpose Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Screw On
Cover Type: Solid
Height: 5.9 in. (150mm)
Width: 3.2 in. (80mm)
Depth: 1.8 in. (46mm)

Wall Mount Enclosures: Type - Multi Purpose Enclosure; Material - ABS Plastic; Finish - Black; Cover Mounting - Screw On; Cover Type - Solid; Height - In - 5.90; Width - In - 3.20; Depth - in - 1.80; Height - mm - 150.0; Width - mm - 80.0; Depth - mm - 46.0; Additional Information - Additional Ratings: IP54; Manufacturer Series - 1591

Additional Info: Additional Ratings: IP54