Menu Search
HAMMOND MANUFACTURING #1591EBK

Enclosure, Multi Purpose; ABS; HxWxD: 7.5 x 4.3 x 2.2 in.

SKU # 62398054810 Manufacturer Series: 1591
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi Purpose Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Screw On
Cover Type: Solid
Height: 7.5 in. (190mm)
Width: 4.3 in. (110mm)
Depth: 2.2 in. (57mm)

Wall Mount Enclosures: Type - Multi Purpose Enclosure; Material - ABS Plastic; Finish - Black; Cover Mounting - Screw On; Cover Type - Solid; Height - In - 7.50; Width - In - 4.30; Depth - in - 2.20; Height - mm - 190.0; Width - mm - 110.0; Depth - mm - 57.0; Additional Information - Additional Ratings: IP54; Manufacturer Series - 1591

Additional Info: Additional Ratings: IP54