Menu Search
HAMMOND MANUFACTURING #1591ABG

Enclosure, Plastic; ABS; HxWxD: 0.8 x 3.9 x 2 in.

SKU # 62398054520 Manufacturer Series: 1591
RoHS Compliant
Type: Plastic Enclosure
Material: ABS Plastic
Finish: Beige
Cover Type: Solid
Height: 0.8 in. (20.3mm)
Width: 3.9 in. (99mm)
Depth: 2 in. (50.8mm)

Additional Info: Additional Ratings: IP54