Menu Search
HAMMOND MANUFACTURING #1594BBK

Enclosure, Plastic; ABS; HxWxD: 1.1 x 3.2 x 2.2 in.

SKU # 62398056355 Manufacturer Series: 1594
RoHS Compliant
Type: Plastic Enclosure
Material: ABS Plastic
Finish: Black
Cover Type: Solid
Height: 1.1 in. (27.9mm)
Width: 3.2 in. (81.2mm)
Depth: 2.2 in. (55.8mm)

Additional Info: Additional Ratings: IP54, Flame Retardant