Menu Search
HAMMOND MANUFACTURING #1594CBK

Enclosure, Plastic; ABS; HxWxD: 1.3 x 4.1 x 2.6 in.

SKU # 62398056361 Manufacturer Series: 1594
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plastic Enclosure
Material: ABS Plastic
Finish: Black
Cover Type: Solid
Height: 1.3 in. (33mm)
Width: 4.1 in. (104.1mm)
Depth: 2.6 in. (66mm)

Additional Info: Additional Ratings: IP54, Flame Retardant