Menu Search
HAMMOND MANUFACTURING #1594DGY

Enclosure, Plastic; ABS; HxWxD: 1.7 x 5.2 x 2.6 in.

SKU # 62398056369 Manufacturer Series: 1594
RoHS Compliant
Type: Plastic Enclosure
Material: ABS Plastic
Finish: Gray
Cover Type: Solid
Height: 1.7 in. (43.1mm)
Width: 5.2 in. (132mm)
Depth: 2.6 in. (66mm)

Additional Info: Additional Ratings: IP54, Flame Retardant