Menu Search
HAMMOND MANUFACTURING #1594DWBK

Enclosure, Plastic; ABS; HxWxD: 1.7 x 5.2 x 2.6 in.

SKU # 62398056431 Manufacturer Series: 1594 W
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Height: 1.7 in. (43.1mm)
Width: 5.2 in. (132mm)
Depth: 2.6 in. (66mm)

HMN 1594DWBK HD-INSTRUMENT-ENCL

Additional Info: Additional Ratings: IP65, Watertight