The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #1551GRGY

Enclosure, Plastic; Plastic; HxWxD: 0.79 x 1.97 x 1.38 in.

SKU # 62398079379 Manufacturer Series: 1551
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plastic Enclosure
Material: Plastic
Finish: Gray
Cover Type: Solid
Height: 0.79 in. (20mm)
Width: 1.97 in. (50mm)
Depth: 1.38 in. (35mm)

Additional Info: Additional Ratings: IP54