The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HAMMOND MANUFACTURING #1551HRBK

Enclosure, Plastic; Plastic; HxWxD: 0.79 x 2.36 x 1.38 in.

SKU # 62398079375 Manufacturer Series: 1551
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plastic Enclosure
Material: Plastic
Finish: Black
Cover Type: Solid
Height: 0.79 in. (20mm)
Width: 2.36 in. (59.9mm)
Depth: 1.38 in. (35mm)

HMN 1551HRBK MINI-ELEC-ENCLOSURE

Additional Info: Additional Ratings: IP54