Menu Search
HAMMOND MANUFACTURING #1591XXFSFLBK

Enclosure, Plastic; Plastic; HxWxD: 2.3 x 8.7 x 5.9 in.

SKU # 62398051087 Manufacturer Series: 1591XX S
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plastic Enclosure
Material: Plastic
Finish: Black
Cover Type: Solid
Height: 2.3 in. (58.4mm)
Width: 8.7 in. (220.9mm)
Depth: 5.9 in. (149.8mm)

Additional Info: Additional Ratings: IP54, Flanged Lid