You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1596B102

Enclosure, Potting Box; ABS; HxWxD: 0.59 x 1.18 x 0.79 in.

SKU # 62398056610 Manufacturer Series: 1596
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 1.18 in. (30mm)
Height: 0.59 in. (14.9mm)
Material Thickness: 0.04 in.
Depth: 0.79 in. (20mm)
Type: Potting Box
Material: ABS Plastic
Finish: Black
Cover Type: Solid

Additional Info: Temperature Rating: -20 to 94 deg C