Menu Search
HAMMOND MANUFACTURING #1596B103

Enclosure, Potting Box; ABS; HxWxD: 0.79 x 1.57 x 1.37 in.

SKU # 62398056620 Manufacturer Series: 1596
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 1.57 in. (39.8mm)
Height: 0.79 in. (20mm)
Material Thickness: 0.03 in.
Depth: 1.37 in. (34.7mm)
Type: Potting Box
Material: ABS Plastic
Finish: Black
Cover Type: Solid

Additional Info: Temperature Rating: -20 to 94 deg C