The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HAMMOND MANUFACTURING #1596B113

Enclosure, Potting Box; ABS; HxWxD: 1.15 x 1.57 x 1.57 in.

SKU # 62398056664 Manufacturer Series: 1596
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 1.15 in. (29.2mm)
Width: 1.57 in. (39.8mm)
Material Thickness: 0.04 in.
Depth: 1.57 in. (39.8mm)
Type: Potting Box
Material: ABS Plastic
Finish: Black
Cover Type: Solid

Additional Info: Temperature Rating: -20 to 94 deg C